Zoro Homepage

Cleaning Solution Btl, 11.5oz, PE, PK12

  • Mfr # 59056

  • Zoro # G3170982


product price: $60.75
/pk 12, $5.06/ea

Key Features

Capacity
11.5 fl oz
Color
Translucent
Width
2 in
Length
9 7/8 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59056
Zoro #
G3170982
UPC #
48011590561
Country of Origin
United States

Dimensions

Width
2 in
Length
9 7/8 in
Overall Height
9 7/8 in
Overall Width
2 in

Details

Item
Cleaning Solution Bottle
Capacity
11.5 fl oz
Color
Translucent
Material
Polyethylene
Product Type
Cleaning Solution Bottle

Description

Cleaning Solution Bottle, Capacity 11.5 fl oz, Product Type Cleaning Solution Bottle, Color Clear, Material Polyethylene, Overall Depth 2 in, Overall Height 9 7/8 in, Overall Width 2 in, Lockable No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.