Clear Coat Sanding Abrasive Disc, Silicon Carbide, P1500 Grit, Coated Type, Trizact
- Mfr # 7100324143
- Zoro # G015316865
product price:Â
$
121.99
/ea
Sold in multiples of 4 for
$487.96
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Grit
P1500
Abrasive Type
Coated
Grade
Fine
Series
Trizact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100324143
- Zoro #
- G015316865
- UPC #
- -
- Country of Origin
- United States
- Item
- Clear Coat Sanding Abrasive Disc
- Abrasive Material
- Silicon Carbide
- Grit
- P1500
- Abrasive Type
- Coated
- Grade
- Fine
- Series
- Trizact
- Backing Material
- Film
- Resistance Properties
- Tear
- Number of Vacuum Holes
- Non-Vacuum
- Backing Weight
- Y
- Color
- Gray
- Coating Coverage
- Closed
- Disc Attachment Method
- Hook-and-Loop
Dimensions
- Overall Diameter
- 6 in
Description
Clear Coat Sanding Abrasive Disc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.