Clear Plastic Window Insulation Kit For Windows 17.5 ft. L X 0.75 in.
- Mfr # 2141W6
- Zoro # G9457906
product price:
$
25.29
/ea
Key Features
Tape Width
1/2 in
Tape Length
83 ft
Tape Thickness
0.75 mil
Features
Holds firmly between films and surfaces; Saves energy and reduces heating costs; Reduces condensation and prevents frost buildup; Quick and easy installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2141W6
- Zoro #
- G9457906
- UPC #
- 51131500242
- Country of Origin
- United States
Dimensions
- Tape Width
- 1/2 in
- Tape Length
- 83 ft
- Tape Thickness
- 0.75 mil
Details
- Item
- Window Insulator Kit
- Features
- Holds firmly between films and surfaces; Saves energy and reduces heating costs; Reduces condensation and prevents frost buildup; Quick and easy installation
Description
3M Window insulator Kits keep cold drafts out and warm air in through heat shrink window film and Scotch Window film mounting tape. Easy to install, 3M window kits have the clearest film and stay up all season long with Scotch tape technology.
- • Clearest window film
- • Scotch double sided tape holds firmly between films and surfaces
- • Saves energy and reduces heating costs
- • Reduces condensation and prevents frost buildup
- • Quick and easy installation
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.