Clear Repair Tape, 03439, 1-1/2 in x 115 in, 24PK

  • Mfr # 3439

  • Zoro # G715796899


product price:  $73.99
/pk 24, $3.08/ea

Key Features

Tape Color
Transparent
Tape Length
115 in
Tape Adhesive
Acrylic
Tape Thickness
5.0 mil
Tape Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3439
Zoro #
G715796899
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
115 in
Tape Thickness
5.0 mil
Tape Width
1-1/2 in

Details

Tape Color
Transparent
Tape Adhesive
Acrylic
Item
Repair Tape

Description

3M Clear Repair Tape patches splits, cracks, tear, holes and other damage that occurs in a vehicle interior over time. Our tape applies smoothly and tightly holds with its proprietary 3M adhesive that ensures a reliable bond. Its crystal clear, transparent color is low profile to minimize its appearance wherever applied.


  • Repair Tape Patches Tears, Rips And Holes In Vinyl And Other Similar Materials
  • REPAIR AUTO INTERIOR DAMAGE: Repair tape patches tears, rips and holes in vinyl and other similar materials
  • CLEAR TRANSPARENT TAPE: Tape allows the color of the surface below to show through, meaning the tape won't become an eyesore itself
  • STRONG, DURABLE REPAIR TAPE: Strong adhesion resists loosening with wear and tear
  • Elastic Backing Allows For Some Stretch In Location Such As Car Seats
  • Elastic Backing Allows For Some Stretch In Location Such As Car Seats
  • Creates A Secure, Water-Tight Seal, To Help Block Moisture From Entering Through The Damage
  • Tape Also Resists Yellowing As It Ages, Maintaining Its Original Transparency
  • USE ON MANY SURFACES: Apply to many materials, including vinyl, leather, nylon, plastics and more
  • Apply And Obtain Adhesion At Any Temperature Above 50°F/10°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.