Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearcoat, Sanding Disc, 3", 1500Grit, PK100

  • Mfr # 02094

  • Zoro # G6771830


product price: $208.99
/pk 100, $2.09/ea
Free Shipping & Returns

Key Features

Grit
1500
Abrasive Material
Silicon Carbide
Color
Gray
Overall Diameter
3.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02094
Zoro #
G6771830
UPC #
04046719907434
Country of Origin
United Kingdom

Dimensions

Overall Diameter
3.0 in

Details

Item
Clearcoat,Sanding Disc,3",1500Grit,PK100
Grit
1500
Abrasive Material
Silicon Carbide
Color
Gray

Description

Clearcoat,Sanding Disc,3 In.,1500Grit,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.