Zoro Homepage

Cloth Band, 1 in.

  • Mfr # 7100138141

  • Zoro # G3007481


product price: $0.75
/ea
Sold in multiples of 100 for $75.00

Key Features

Diameter
1 in
Abrasive Material
Aluminum Oxide
Width
1 in
Backing Weight
X
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100138141
Zoro #
G3007481
UPC #
00051144402113
Country of Origin
United States

Dimensions

Diameter
1 in
Width
1 in
Overall Diameter
1 in
Overall Width
1 in

Details

Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
60
Backing Weight
X
Backing Material
Cloth
Coating Coverage
Closed
Color
Brown
Series
341D
Maximum Operating Speed
18,000 RPM
Grade
Coarse
Abrasive Type
Coated

Description

Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 18,000 RPM, Coating Coverage Closed, Color Brown, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.