Cloth Band, 1 in.
Mfr # 7100138142
Zoro # G1830739
product price: $0.72
/eaKey Features
Diameter
1 in
Abrasive Material
Aluminum Oxide
Width
1 in
Backing Weight
X
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100138142
Zoro #
G1830739
UPC #
00051144402106
Country of Origin
United States
Dimensions
Diameter
1 in
Width
1 in
Overall Width
1 in
Overall Diameter
1 in
Details
Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
80
Backing Weight
X
Backing Material
Cloth
Series
341D
Coating Coverage
Closed
Grade
Medium
Abrasive Type
Coated
Color
Brown
Maximum Operating Speed
18,000 RPM
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 18,000 RPM, Coating Coverage Closed, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.