Cloth Band, 1 in. Diameter, Grit 120
Mfr # 7010328805
Zoro # G5090657
product price: $1.25
/eaSold in multiples of 100 for $125.00
Key Features
Diameter
1 in
Abrasive Material
Ceramic
Width
1 in
Max. RPM
18,000 RPM
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010328805
Zoro #
G5090657
UPC #
00051144807826
Country of Origin
United States
Dimensions
Diameter
1 in
Width
1 in
Overall Diameter
1 in
Overall Width
1 in
Details
Item
Spiral Band
Abrasive Material
Ceramic
Grit
P120
Max. RPM
18,000 RPM
Backing Weight
X
Backing Material
Cloth
Series
747D
Coating Coverage
Closed
Color
Orange
Maximum Operating Speed
18,000 RPM
Abrasive Type
Coated
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Ceramic, Overall Diameter 1 in, Overall Width 1 in, Series 747D, Backing Material Cloth, Backing Weight X, Grit P120, Maximum Operating Speed 18,000 RPM, Coating Coverage Closed, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.