Cloth Band, 1 in. Diameter, Grit 50
Mfr # 7010360570
Zoro # G5090797
product price: $0.79
/eaKey Features
Diameter
1 in
Abrasive Material
Aluminum Oxide
Width
1 in
Max. RPM
18,000 RPM
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010360570
Zoro #
G5090797
UPC #
00051144402120
Country of Origin
United States
Dimensions
Diameter
1 in
Width
1 in
Overall Diameter
1 in
Overall Width
1 in
Details
Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
50
Max. RPM
18,000 RPM
Backing Weight
X
Backing Material
Cloth
Series
341D
Maximum Operating Speed
18,000 RPM
Coating Coverage
Closed
Abrasive Type
Coated
Color
Brown
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 50, Maximum Operating Speed 18,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.