Zoro Homepage

Cloth Band, 3 in. Diameter, 7000 RPM

  • Mfr # 7010328806

  • Zoro # G5090681


product price: $1.65
/ea
Sold in multiples of 100 for $165.00

Key Features

Diameter
3 in
Abrasive Material
Ceramic
Grit
60
Width
1 in
Max. RPM
7,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010328806
Zoro #
G5090681
UPC #
00051144807727
Country of Origin
United States

Dimensions

Diameter
3 in
Width
1 in
Overall Diameter
3 in
Overall Width
1 in

Details

Item
Spiral Band
Abrasive Material
Ceramic
Grit
60
Max. RPM
7,000 RPM
Backing Weight
X
Backing Material
Cloth
Maximum Operating Speed
7,000 RPM
Series
747D
Color
Orange
Abrasive Type
Coated
Coating Coverage
Closed

Description

Spiral Band, Abrasive Type Coated, Abrasive Material Ceramic, Overall Diameter 3 in, Overall Width 1 in, Series 747D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 7,000 RPM, Coating Coverage Closed, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.