Zoro Homepage

Cloth Band, 3 in. Diameter, Grit 60

  • Mfr # 7010360681

  • Zoro # G5090885


product price: $2.85
/ea
Sold in multiples of 50 for $142.50

Key Features

Diameter
3 in
Abrasive Material
Aluminum Oxide
Width
3 in
Max. RPM
3,000 RPM
Backing Weight
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010360681
Zoro #
G5090885
UPC #
00051144401758
Country of Origin
United States

Dimensions

Diameter
3 in
Width
3 in
Overall Width
3 in
Overall Diameter
3 in

Details

Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
60
Max. RPM
3,000 RPM
Backing Weight
X
Backing Material
Cloth
Coating Coverage
Closed
Series
341D
Abrasive Type
Coated
Maximum Operating Speed
3,000 RPM
Color
Brown

Description

Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3 in, Overall Width 3 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 3,000 RPM, Coating Coverage Closed, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.