Zoro Homepage
This item is Discontinued.
3M Portable Abrasive Belt, 3 in W, 21 in L, Open Coated, Aluminum Oxide, 60 Grit, Medium, 340D, Brown 7010360819

Portable Abrasive Belt, 3 in W, 21 in L, Open Coated, Aluminum Oxide, 60 Grit, Medium, 340D, Brown (Discontinued)

  • Mfr # 7010360819
  • Zoro # G904368357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010360819
Zoro #
G904368357
UPC #
51144274987
Country of Origin
Unknown

Dimensions

Width
3 in
Length
21 in

Details

Item
Portable Abrasive Belt
Abrasive Type
Open Coated
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Series
340D
Color
Brown
Backing Material
Cloth
Backing Weight
X-Weight

Description

3M Cloth Belt 340D is an open coat premium grade aluminum oxide cloth belt that provides durability for aggressive stock removal, resists loading, and is suitable for a variety of applications on wood and metal. This belt is recommended for wide belt sanding, edge sanding, or portable belt sanding.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
  • Heavyweight cloth backing provides durability for high-production environments
  • Washable backing enables repeated use on high-loading substrates such as pine
  • Resin bond construction withstands high heat and pressure for longer service life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.