Zoro Homepage

Sanding Belt, 60 in W, 60 in L, Open Coat, Aluminum Oxide, P220 Grit, Brown

  • Mfr # 7010308458

  • Zoro # G6120663


product price: $254.99
/pk 5, $51.00/ea
Free Shipping & Returns

Key Features

Width
60 in
Length
60 in
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010308458
Zoro #
G6120663
UPC #
00051144115266
Country of Origin
United States

Dimensions

Width
60 in
Length
60 in

Details

Item
Sanding Belt
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P220
Color
Brown
Backing Weight
X Weight
Backing Material
Cloth
Back Color
Brown
Type
Belt
Application
Sanding
For Use With
Wide Belt Sanders
For Use On
Softwood
Splice Type
Sine Wave

Description

Cloth Belt 340D,37 In.x60 In.,P220 X-Weigh,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.