Sanding Belt, 3 in W, 18 in L, Open Coat, Aluminum Oxide, 50 Grit, Brown

  • Mfr # 7010294780

  • Zoro # G5137190


product price:  $77.99
/pk 25, $3.12/ea
Free Shipping & Returns

Key Features

Width
3 in
Length
18 in
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010294780
Zoro #
G5137190
UPC #
00051144715121
Country of Origin
United States

Dimensions

Width
3 in
Length
18 in

Details

Item
Sanding Belt
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
50
Color
Brown
Backing Material
Cloth
Backing Weight
X Weight
For Use With
Portable Belt Sanders
Back Color
Brown
Type
Belt
Application
Sanding
For Use On
Softwood
Flex Type
Single-Flex
Splice Type
Fabri-lok

Description

Cth Bt340D,3inx18 in 50 X-weight,,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.