Zoro Homepage

Cloth Belt 341D, 25inx48 in 80 X-weight, 3/pk

  • Mfr # 7010360543

  • Zoro # G5137358


product price: $146.99
/pk 3, $49.00/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grit
80
Backing Material
Cotton
Backing Weight
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010360543
Zoro #
G5137358
UPC #
00051144336500
Country of Origin
United States

Details

Item
Cloth Belt
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grit
80
Backing Material
Cotton
Backing Weight
X
Color
Brown

Description

Cth Bt341D,25inx48 in 80 X-weight,,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.