Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 1/2 in W, 18 in L, Closed Coat, Alumina Zirconia, 120 Grit, Green

  • Mfr # 7000144118

  • Zoro # G5138067


product price: $313.99
/pk 200, $1.57/ea
Free Shipping & Returns

Key Features

Width
1/2 in
Length
18 in
Abrasive Type
Closed Coat
Abrasive Material
Alumina Zirconia
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000144118
Zoro #
G5138067
UPC #
00051141306896
Country of Origin
United States

Dimensions

Width
1/2 in
Length
18 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Alumina Zirconia
Grit
120
Color
Green
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Splice Type
Fabri-lok
Back Color
Brown
Flex Type
Single-Flex
Application
Deburring, Finishing, Grinding, Surface Preparation
For Use With
File Belt Sanders
Type
Belt
For Use On
Aluminum

Description

Cth Bt577F,1/2inx18 in 120 YF-weig,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.