Cloth Belt 777F, 1/2inx12 in 60 YF-weight, 50/inner 200/pk

  • Mfr # 7010299175

  • Zoro # G5138502


product price: $478.99
/pk 200, $2.39/ea
Free Shipping & Returns

Key Features

Application
Deburring, Finishing, Grinding, Surface Preparation
Color
Orange
Splice Type
Fabri-lok
Flex Type
Single-flex
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010299175
Zoro #
G5138502
UPC #
00051111694572
Country of Origin
United States

Dimensions

Width
0.5 in
Length
12 in

Details

Item
Sanding Belt
Application
Deburring, Finishing, Grinding, Surface Preparation
Color
Orange
Splice Type
Fabri-lok
Flex Type
Single-flex
For Use On
Aluminum, Carbon Steel, High Nickel Alloy, Soft Metals, Stainless Steel, Titanium/Zirconium
Product Form
Belt
Equipment - Machines
File Belt Sanders
Abrasive Material
Ceramic Aluminum Oxide
Backing Weight
YF Weight
Backing Material
Polyester Cloth
Bond Type
Resin
Grit
60

Description

Cth Bt777F,1/2inx12 in 60 YF-weigh,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.