Cloth Belt 777F, 1/2inx12 in P120 YF-weight, 50/inner 200/pk

  • Mfr # 7010328597

  • Zoro # G5138417


product price:  $446.99
/pk 200, $2.23/ea
Free Shipping & Returns

Key Features

Color
Orange
For Use On
Aluminum, Carbon Steel, High Nickel Alloy, Soft Metals, Stainless Steel, Titanium/Zirconium
Width
0.5 in
Bond Type
Resin
Application
Deburring, Finishing, Grinding, Surface Preparation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010328597
Zoro #
G5138417
UPC #
00051111696040
Country of Origin
United States

Dimensions

Width
0.5 in
Length
12 in

Details

Item
Sanding Belt
Color
Orange
For Use On
Aluminum, Carbon Steel, High Nickel Alloy, Soft Metals, Stainless Steel, Titanium/Zirconium
Bond Type
Resin
Application
Deburring, Finishing, Grinding, Surface Preparation
Product Form
Belt
Backing Weight
YF Weight
Abrasive Material
Ceramic Aluminum Oxide
Grit
P120
Flex Type
Single-flex
Backing Material
Polyester Cloth
Splice Type
Film-lok
Equipment - Machines
File Belt Sanders

Description

Cth Bt777F,1/2inx12 in P120 YF-wei,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.