Shop 3M
See all product information
Cloth Belt 777F, 3inx132 in 60 YF-weight, PK25
Mfr # 7010359756
Zoro # G6125590
product price:Â $963.99
/pk 25, $38.56/ea
Free Shipping & Returns
Key Features
Width
3 in
Length
132 in
Abrasive Material
Ceramic Aluminum Oxide
Grit
60
Color
Orange
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010359756
Zoro #
G6125590
UPC #
00051144765201
Country of Origin
United States
Dimensions
Width
3 in
Length
132 in
Details
Item
Sanding Belt
Abrasive Material
Ceramic Aluminum Oxide
Grit
60
Color
Orange
Bond Type
Resin
Backing Material
Polyester Cloth
Product Form
Belt
Flex Type
Single-flex
For Use On
Aluminum, Carbon Steel, High Nickel Alloy, Soft Metals, Stainless Steel, Titanium/Zirconium
Backing Weight
YF Weight
Equipment - Machines
Bench Top Motors, Manual Backstand, Stroke Sanders
Splice Type
Film-lok
Application
Deburring, Finishing, Grinding
Description
Cloth Belt 777F,3 In.x132 In.,60 YF-wt.,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.