
Cloth Belt 777F, Ceramic Aluminum Oxide, 80 Grit, Closed Coat Type
Mfr # 7000118455
Zoro # G409843779
product price: $598.99
/pk 50, $11.98/ea
Free Shipping & Returns
Key Features
Abrasive Material
Ceramic Aluminum Oxide
Grit
80
Abrasive Type
Closed Coat
For Use With
Bench Top Motors
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000118455
Zoro #
G409843779
UPC #
00051144148967
Country of Origin
United States
Dimensions
Length
48 in
Width
2 in
Details
Item
Cloth Belt 777F
Abrasive Material
Ceramic Aluminum Oxide
Grit
80
Abrasive Type
Closed Coat
For Use With
Bench Top Motors
Color
Orange
Backing Weight
YF Weight
Backing Material
Polyester Cloth
Application
Deburring, Finishing, Grinding
Type
Belt
Flex Type
Single-Flex
Splice Type
Film-lok
Back Color
Brown
For Use On
Aluminum
Description
Cloth Belt 777F, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.