Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 970DZ, Purple
Mfr # 970DZ
Zoro # G705375585
product price:Â $291.99
/pk 10, $29.20/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
120
Series
970DZ
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
970DZ
Zoro #
G705375585
UPC #
00638060894385
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Width
6 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
120
Series
970DZ
Color
Purple
Backing Material
Cloth
Backing Weight
Y
Flexibility Type
Single
Coating Coverage
Open
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 120, Series 970DZ, Grade Not Applicable, Overall Length 48 in, Overall Width 6 in, Backing Material Cloth, Backing Weight Y, Flexibility Type Single, Belt Joint Type Butt Joint, Color Purple, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.