Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple

  • Mfr # 970DZ

  • Zoro # G105375598


product price:  $744.99
/pk 25, $29.80/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Series
970DZ
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
970DZ
Zoro #
G105375598
UPC #
00638060894316
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
90 1/2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Series
970DZ
Color
Purple
Backing Weight
Y
Backing Material
Cloth
Flexibility Type
Single
Coating Coverage
Open
Belt Joint Type
Butt Joint

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series 970DZ, Grade Not Applicable, Overall Length 90 1/2 in, Overall Width 4 in, Backing Material Cloth, Backing Weight Y, Flexibility Type Single, Belt Joint Type Butt Joint, Color Purple, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.