Sanding Belt, Coated, Ceramic, 220 Grit, Not Applicable, 970DZ, Purple
Mfr # 970DZ
Zoro # G705375578
product price:Â $927.99
/pk 5, $185.60/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
220
Series
970DZ
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
970DZ
Zoro #
G705375578
UPC #
00638060894606
Country of Origin
United States
Dimensions
Overall Length
60 in
Overall Width
37 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
220
Series
970DZ
Color
Purple
Backing Weight
Y
Backing Material
Cloth
Coating Coverage
Open
Belt Joint Type
Butt Joint
Flexibility Type
Single
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 220, Series 970DZ, Grade Not Applicable, Overall Length 60 in, Overall Width 37 in, Backing Material Cloth, Backing Weight Y, Flexibility Type Single, Belt Joint Type Butt Joint, Color Purple, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.