Sanding Belt, Coated, Ceramic, 180 Grit, Not Applicable, 970DZ, Purple
Mfr # 970DZ
Zoro # G905375620
product price:Â $1,557.99
/pk 5, $311.60/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
180
Series
970DZ
Color
Purple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
970DZ
Zoro #
G905375620
UPC #
00638060894613
Country of Origin
United States
Dimensions
Overall Width
52 in
Overall Length
103 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
180
Series
970DZ
Color
Purple
Backing Weight
Y
Backing Material
Cloth
Flexibility Type
Single
Belt Joint Type
Butt Joint
Coating Coverage
Open
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 180, Series 970DZ, Grade Not Applicable, Overall Length 103 in, Overall Width 52 in, Backing Material Cloth, Backing Weight Y, Flexibility Type Single, Belt Joint Type Butt Joint, Color Purple, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.