Zoro Homepage

CLOTH DISC, 5 IN DIA DISC, 80 GRIT, MEDIUM GRADE, CERAMIC ABRASIVE, CLOTH BACKING

  • Mfr # 7000120378

  • Zoro # G322802228


product price: $1.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120378
Zoro #
G322802228
UPC #
00051111496398
Country of Origin
United States

Description

3M STIKIT CLOTH DISC 900DZ FEATURES HIGH PERFORMING 3M CERAMIC ABRASIVE GRAIN WITH A STATIC-RESISTANT, OPEN COAT ON A FLEXIBLE ADHESIVE BACKING FOR EXCEPTIONAL SANDING PERFORMANCE ON BOTH CONTOURED AND FLAT SURFACES. THE OPEN COAT ABRASIVE PROVIDES A MORE AGGRESSIVE CUT THAN A COMPARABLE CLOSED COAT ABRASIVE OF THE SAME GRADE AND IS WELL SUITED WHEN LOADING IS A PROBLEM, PROLONGING DISC. WE APPLIED A STATIC-RESISTANT COATING ON THE DISC TO PROVIDE ADDITIONAL DUST CONTROL NEEDED FOR SANDING SOME WOOD SURFACES. THE DISC IS RESIN BONDED FOR HEAT-RESISTANCE. CHOOSE THE 3M STIKIT CLOTH DISC 900DZ DISC TO IMPROVE PRODUCTIVITY FOR TOUGH SANDING JOBS ON ALUMINUM, FIBERGLASS, GELCOAT HARDWOOD, METAL, SOFTWOOD AND SOLID SURFACES. OUR 3M CERAMIC ABRASIVE GRAIN IS A 3M PROPRIETARY CERAMIC MINERAL CHEMICALLY ENGINEERED WITH A UNIQUE "STAY SHARP" CRYSTALLINE STRUCTURE, WHICH CONTINUALLY REVEALS FRESH CUTTING EDGES ON THE SURFACE OF THE WORKPIECE ENSURING AN EXCEPTIONALLY FAST AND SUSTAINED CUT. FORMED THROUGH A PROCESS TO ENHANCE TOUGHNESS AND HARDNESS OF THE GRAIN, 3M CERAMIC ABRASIVE GRAIN OFFER A LONGER SERVICE LIFE THAN NON-CERAMIC ABRASIVES AND CAN STAND UP TO HIGH PRESSURE PRODUCTION ENVIRONMENTS EVEN ON THE TOUGHEST MATERIALS. THIS INNOVATIVE ABRASIVE GRAIN IS IDEAL FOR USE WITH STAINLESS STEEL AND WHITEWOOD SANDING. THESE DISCS ENABLE OPERATORS TO DO MORE WORK IN LESS TIME, FOR SIGNIFICANT GAINS IN BOTH ERGONOMICS AND PRODUCTIVITY. CLOTH BACKED DISCS ARE KNOWN FOR THEIR DURABILITY AND FLEXIBILITY. THEY'RE A GOOD FIRST CHOICE WHEN WORKING WITH METAL OR FOR HEAVY WOOD STOCK REMOVAL. 3M STIKIT DISCS COME READY TO USE WITH A PRESSURE SENSITIVE ADHESIVE COATING ON THE BACKSIDE SO THAT ATTACHING THEM TO YOUR STIKIT DISC PAD IS AS SIMPLE AS PRESSING ON A STICKER. AND BECAUSE THE ADHESIVE IS PRESSURE SENSITIVE, THE DISC CAN BE PEELED OFF OF THE DISC PAD JUST AS EASILY, LEAVING A CLEAN SURFACE FOR YOUR NEXT DISC. A CONVENIENT LINER PREVENTS THE ADHESIVE FROM BECOMING DIRTY AND KEEPS THE BACKING STICKY UNTIL APPLIED.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.