Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Disc Roll, 120 Grit, 5 in. Dia, Cloth

  • Mfr # 7010326148

  • Zoro # G4581529


product price: $132.99
/ea
Sold in multiples of 4 for $531.96
Free Shipping & Returns

Key Features

Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grade
Medium
Grit
P120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010326148
Zoro #
G4581529
UPC #
00051144217489
Country of Origin
United States

Dimensions

Overall Width
5 in
Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in

Details

Item
PSA Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grade
Medium
Grit
P120
Backing Material
Cloth
Backing Weight
X
Series
341D
Color
Brown
Abrasive Grade
Medium
Abrasive Grit
120 / P120
Disc Backing Material
Cloth
Vacuum Hole Design
Non-Vacuum
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Heat, Tear
Coating Coverage
Closed

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P120, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 341D, Resistance Properties Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.