Zoro Homepage

Cloth Sheet, 11" L x 9" W, P180 Grit, PK50

  • Mfr # 7000000356

  • Zoro # G7759300


product price: $96.49
/pk 50, $1.93/ea
Free Shipping & Returns

Key Features

Backing Material
Cloth
Width
9"
Length
11"
Grade
Very Fine
Series
314D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000000356
Zoro #
G7759300
UPC #
00051115197680
Country of Origin
Mexico

Dimensions

Width
9"
Length
11"
Overall Width
9 in
Overall Length
11 in

Details

Item
Utility Cloth Sheet
Grit
180
Backing Material
Cloth
Grade
Very Fine
Series
314D
Backing Weight
J
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Color
Red, Maroon
Coating Coverage
Closed
Resistance Properties
Tear

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Grit P180, Series 314D, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Color Maroon, Grade Very Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.