Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, 1/2 x 60 yd, 7 mil, White, PK72

  • Mfr # 79-WHITE-1/2"X60YD

  • Zoro # G5618916


product price: $1,788.99
/pk 72, $24.85/ea
Free Shipping & Returns

Key Features

Tape Color
White
Series
79
Tape Thickness
7 mil
Performance Temp.
Up to 302 Degrees F
Tape Tensile Strength
150 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79-WHITE-1/2"X60YD
Zoro #
G5618916
UPC #
00054007273332
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
1/2"
Length
60 yd.
Duct Tape Width
0.5 in
Duct Tape Length
60 yd
Imperial Tape Length
180 ft
Metric Tape Length
54.86 m
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm
Imperial Tape WxL
1/2 in x 180 ft
Tape Width
1/2 in
Thickness
7 mil
Duct Tape Thickness
7.0 mil
Tape Length
60 yd

Details

Tape Color
White
Series
79
Performance Temp.
Up to 302 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
150 lb/in
Color
White
Duct Tape Grade
Utility
Adhesion Strength
30 oz/in
Shape
Continuous Roll
Duct Tape Type
Cloth Tape
Material
Acrylic (Adhesive), Glass Cloth (Backing)
Standards
ASTM D1000
Features
Woven Insulating Glass Cloth Tape Featuring an Acrylic, Pressure-Sensitive Adhesive; Electrically Insulates and Provides Mechanical Protection at Temperatures to 150 Degrees F; Used for Banding and Strapping Applications
Duct Tape Adhesive
Acrylic
Tape Backing Material
Glass Cloth
Number of Adhesive Sides
1
Insulation Resistance
5.00 x 10^7 megaohm
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Acrylic
Product Form
Continuous Roll
Maximum Tape Performance Temperature
302 Degrees F
Adhesion to Steel
30 oz/in
Elongation
5 %
Minimum Tape Performance Temperature
32 Degrees F
Tape Resistance Properties
Solvent-Resistant
Tape Type
Cloth
Environment
High Temperature
Tape Backing Construction
Cloth
Tape Brand
3M(TM)
Breakdown Voltage
3,000 V
Breaking Strength
150 lb/in
Specifications Met
ASTM
Voltage Rating
600 V
Printed Message
Unprinted
Tape Sub-Type
Abrasion-Resistant
Brand
3M(TM)
Max Tape Performance Temp
302 Degrees F
Tensile Strength
150 lb-in
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
300 Degrees F
Tape Color Family
White
Tape Adhesive Strength
30 oz/in
Tape Adhesive
Acrylic

Description

Insulating Electrical Tape, Abrasion-Resistant, Glass Cloth, Tape Adhesive Material Acrylic, 1/2 in, 180 ft, 7 mil, 3M(TM), Series 79, White, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 302 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.