Zoro Homepage

Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48

  • Mfr # 27-3/4"x60yd

  • Zoro # G5767492


product price: $1,778.99
/pk 48, $37.06/ea
Free Shipping & Returns

Key Features

Tape Color
White
Series
27
Tape Thickness
7 mil
Performance Temp.
Up to 302 Degrees F
Tape Tensile Strength
150 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-3/4"x60yd
Zoro #
G5767492
UPC #
00054007272533
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
3/4"
Length
60 yd.
Duct Tape Width
0.75 in
Duct Tape Length
60 yd
Duct Tape Thickness
7.0 mil
Thickness
7 mil
Tape Length
60 yd
Tape Width
3/4 in
Metric Tape Width
19.05 mm
Metric Tape Length
54.86 m
Imperial Tape Length
180 ft
Imperial Tape Width
3/4 in
Imperial Tape WxL
3/4 in x 180 ft

Details

Tape Color
White
Series
27
Performance Temp.
Up to 302 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
150 lb/in
Color
White
Standards
ASTM D1000, UL 510
Duct Tape Adhesive
Rubber
Tape Adhesive
Rubber
Features
Operate in 600-Volt Dry Applications Requiring High Mechanical Strength and Resistance to High Temperatures; Suitable for Insulating Motor Lead Connectors, Switches and the Controls of Furnaces and Ovens, Securing Systems Requiring High Mechanical Strength and Resistance to High Temperature; Provides Heat Stable Insulation for Hot Spot Applications
Duct Tape Grade
Utility
Tape Color Family
White
Shape
Continuous Roll
Tape Shape
Continuous Roll
Material
Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
Adhesion Strength
30 oz/in
Duct Tape Type
Cloth Tape
Tensile Strength
150 lb-in
Tape Adhesive Strength
30 oz/in
Max. Tape Performance Temp.
300 Degrees F
Tape Backing Material
Glass Cloth
Number of Adhesive Sides
1
Printed Message
Unprinted
Tape Adhesive Format
Single-Sided
Insulation Resistance
4.80 x 10^4 megaohm
Tape Resistance Properties
Abrasion-Resistant, Tear-Resistant
Tape Brand
3M(TM)
Elongation
5 %
Minimum Tape Performance Temperature
32 Degrees F
Sub-Brand
Scotch(R)
Breakdown Voltage
3,000 V
Tape Sub-Type
Abrasion-Resistant
Maximum Tape Performance Temperature
302 Degrees F
Product Form
Continuous Roll
Tape Adhesive Material
Rubber
Breaking Strength
150 lb/in
Voltage Rating
600 V
Adhesion to Steel
30 oz/in
Tape Type
Cloth
Tape Backing Construction
Cloth
Specifications Met
ASTM, UL
Brand
3M(TM)
Max Tape Performance Temp
302 Degrees F

Description

Insulating Electrical Tape, Abrasion-Resistant, Glass Cloth, Tape Adhesive Material Rubber, 3/4 in, 180 ft, 7 mil, 3M(TM), Scotch(R), Series 27, White, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 302 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.