Zoro Homepage

Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48

  • Mfr # 79-WHITE-3/4"X60YD

  • Zoro # G5762285


product price: $1,612.99
/pk 48, $33.60/ea
Free Shipping & Returns

Key Features

Tape Color
White
Series
79
Tape Thickness
7 mil
Performance Temp.
Up to 302 Degrees F
Tape Tensile Strength
150 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79-WHITE-3/4"X60YD
Zoro #
G5762285
UPC #
00054007273349
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
3/4"
Length
60 yd.
Duct Tape Width
0.75 in
Duct Tape Thickness
7.0 mil
Duct Tape Length
60 yd
Thickness
7 mil
Tape Length
60 yd
Tape Width
3/4 in
Imperial Tape Width
3/4 in
Imperial Tape Length
180 ft
Metric Tape Width
19.05 mm
Metric Tape Length
54.86 m
Imperial Tape WxL
3/4 in x 180 ft

Details

Tape Color
White
Series
79
Performance Temp.
Up to 302 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
150 lb/in
Color
White
Features
Woven Insulating Glass Cloth Tape Featuring an Acrylic, Pressure-Sensitive Adhesive; Electrically Insulates and Provides Mechanical Protection at Temperatures to 150 Degrees F; Used for Banding and Strapping Applications
Duct Tape Grade
Utility
Duct Tape Adhesive
Acrylic
Adhesion Strength
30 oz/in
Tensile Strength
150 lb-in
Tape Shape
Continuous Roll
Standards
ASTM D1000
Shape
Continuous Roll
Tape Color Family
White
Material
Acrylic (Adhesive), Glass Cloth (Backing)
Duct Tape Type
Cloth Tape
Tape Adhesive
Acrylic
Tape Backing Material
Glass Cloth
Tape Adhesive Strength
30 oz/in
Max. Tape Performance Temp.
300 Degrees F
Number of Adhesive Sides
1
Environment
High Temperature
Breaking Strength
150 lb/in
Insulation Resistance
5.00 x 10^7 megaohm
Tape Backing Construction
Cloth
Printed Message
Unprinted
Product Form
Continuous Roll
Specifications Met
ASTM
Voltage Rating
600 V
Breakdown Voltage
3,000 V
Elongation
5 %
Tape Sub-Type
Abrasion-Resistant
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Solvent-Resistant
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
32 Degrees F
Adhesion to Steel
30 oz/in
Maximum Tape Performance Temperature
302 Degrees F
Tape Type
Cloth
Brand
3M(TM)
Max Tape Performance Temp
302 Degrees F

Description

Insulating Electrical Tape, Abrasion-Resistant, Glass Cloth, Tape Adhesive Material Acrylic, 3/4 in, 180 ft, 7 mil, 3M(TM), Series 79, White, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 302 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.