Cloth Tape, 3/4 x 72 yd, 8 mil, White, PK48

  • Mfr # 28, White, 3/4 in x 72 yd

  • Zoro # G5681611


product price:  $1,682.99
/pk 48, $35.06/ea
Free Shipping & Returns

Key Features

Tape Color
White
Series
28
Tape Thickness
8 mil
Performance Temp.
Up to 221 Degrees F
Tape Tensile Strength
35 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28, White, 3/4 in x 72 yd
Zoro #
G5681611
UPC #
00051138562038
Country of Origin
United States

Dimensions

Tape Thickness
8 mil
Width
3/4"
Length
72 yd.
Duct Tape Width
0.75 in
Duct Tape Length
72 yd
Imperial Tape Length
216 ft
Metric Tape Length
65.8 m
Metric Tape Width
19.05 mm
Imperial Tape Width
3/4 in
Imperial Tape WxL
3/4 in x 216 ft
Tape Length
72 yd
Duct Tape Thickness
8.0 mil
Thickness
8 mil
Tape Width
3/4 in

Details

Tape Color
White
Series
28
Performance Temp.
Up to 221 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
35 lb/in
Color
White
Duct Tape Adhesive
Rubber
Standards
ASTM D1000
Adhesion Strength
40 oz/in
Shape
Continuous Roll
Material
Thermosetting Rubber (Adhesive), Acetate Cloth (Backing)
Duct Tape Grade
Utility
Duct Tape Type
Cloth Tape
Features
Due to Pressure-Sensitive Adhesive Coating on One Side, shall not Require Heat, Moisture or Other Preparation Prior to or Subsequent to Application; Offers Excellent Absorption of Resins and Varnishes
Tape Backing Material
Acetate
Number of Adhesive Sides
1
Breaking Strength
35 lb/in
Specifications Met
ASTM
Tape Backing Construction
Cloth
Adhesive Properties
Aggressive Adhesive
Tape Sub-Type
Abrasion-Resistant
Tape Type
Cloth
Minimum Tape Performance Temperature
-40 Degrees F
Product Form
Continuous Roll
Tape Brand
3M(TM)
Elongation
10 %
Breakdown Voltage
2,500 V
Tape Adhesive Material
Rubber
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Solvent-Resistant
Printed Message
Unprinted
Maximum Tape Performance Temperature
221 Degrees F
Insulation Resistance
2.00 x 10^4 megaohm
Adhesion to Steel
40 oz/in
Brand
3M(TM)
Max Tape Performance Temp
221 Degrees F
Tape Adhesive Strength
40 oz/in
Max. Tape Performance Temp.
220 Degrees F
Tape Adhesive
Rubber
Tape Color Family
White
Tensile Strength
40 lb-in
Tape Shape
Continuous Roll

Description

Insulating Electrical Tape, Abrasion-Resistant, Acetate, Tape Adhesive Material Rubber, 3/4 in, 216 ft, 8 mil, 3M(TM), Series 28, White, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Continuous Roll, Single-Sided, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.