Zoro Homepage

Cloth Tape, Brown, 36 yd L, 12 in W

  • Mfr # 12-36-5451

  • Zoro # G5825312


product price: $4,142.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Imperial Tape Length
36 yd
Imperial Tape Width
12 in
Metric Tape Length
32.9 m
Metric Tape Width
304.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-36-5451
Zoro #
G5825312
UPC #
888519020043
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
12 in
Metric Tape Length
32.9 m
Metric Tape Width
304.8 mm
Tape Thickness
3.2 mil
Diameter
3.135 in
Width
12"
Length
36 yd.
Overall Diameter
3 1/4 in

Details

Item
Cloth Tape
Color
Brown
Series
5451
Tape Adhesive
Silicone
Duct Tape Grade
Light-Duty
Tensile Strength
100 lb-in
Material
Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Adhesion Strength
28 oz/in
Features
Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Provide a Slick Surface on Process Machinery; Offers Low Coefficient of Friction; Pressure Sensitive Silicone Adhesive Creates a Non-Stick Surface that Performs at Elevated Temperatures
Performance Temp.
-100 Degrees to 500 Degrees F
Tape Backing Material
Polytetrafluoroethylene Coated Cloth
Tape Elongation
5 %
Maximum Tape Performance Temperature
400 Degrees F
Minimum Tape Performance Temperature
-100 Degrees F
Environment
Indoor/Outdoor
Brand and Series
3M 5451
Adhesion to Steel
28 oz/in
Clean Removal Time
Not Rated
Tape Resistance Properties
Abrasion-Resistant
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Tape Type
Slick Surface Tape
Tape Brand
3M(TM)

Description

Adhesion to Steel 28 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 12 in, Continuous Roll, Series 5451, Tape Adhesive Material Silicone, Tape Backing Material Polytetrafluoroethylene Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 3.2 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.