Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Brown, 36 yd L, 2 in W

  • Mfr # 2-36-5451

  • Zoro # G5767571


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Metric Tape Length
32.9 m
Metric Tape Width
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-36-5451
Zoro #
G5767571
UPC #
888519020012
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
2 in
Metric Tape Length
32.9 m
Metric Tape Width
50.8 mm
Tape Thickness
3.2 mil
Diameter
3.135 in
Width
2"
Length
36 yd.

Details

Item
Cloth Tape
Color
Brown
Series
5451
Tape Adhesive
Silicone
Tensile Strength
100 lb-in
Material
Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
Duct Tape Grade
Light-Duty
Performance Temp.
-100 Degrees to 400 Degrees F
Features
Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Provide a Slick Surface on Process Machinery; Offers Low Coefficient of Friction; Pressure Sensitive Silicone Adhesive Creates a Non-Stick Surface that Performs at Elevated Temperatures
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Adhesion Strength
28 oz/in
Tape Resistance Properties
Abrasion-Resistant
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Adhesion to Steel
28 oz/in
Tape Type
Slick Surface Tape
Minimum Tape Performance Temperature
-100 Degrees F
Maximum Tape Performance Temperature
400 Degrees F
Environment
Indoor/Outdoor
Tape Brand
3M(TM)
Clean Removal Time
Not Rated
Product Form
Continuous Roll
Tape Elongation
5 %
Tape Adhesive Format
Single-Sided
Brand and Series
3M 5451
Tape Backing Material
Polytetrafluoroethylene Coated Cloth

Description

Adhesion to Steel 28 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Continuous Roll, Series 5451, Tape Adhesive Material Silicone, Tape Backing Material Polytetrafluoroethylene Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 3.2 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.