Zoro Homepage

Cloth Tape, Brown, 36 yd L, 6 in W

  • Mfr # 6-36-5453

  • Zoro # G5595746


product price: $2,324.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Imperial Tape Length
36 yd
Imperial Tape Width
6 in
Metric Tape Length
32.9 m
Metric Tape Width
152.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-36-5453
Zoro #
G5595746
UPC #
888519021019
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
6 in
Metric Tape Length
32.9 m
Metric Tape Width
152.4 mm
Tape Thickness
6 mil
Diameter
3.14 in
Width
6"
Length
36 yd.

Description

Adhesion to Steel 55 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 6 in, Continuous Roll, Series 5453, Tape Adhesive Material Silicone, Tape Backing Material Polytetrafluoroethylene Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 6 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.