Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Brown, 5 yd L, 1 in W

  • Mfr # 5451

  • Zoro # G7763798


product price: $62.15
/ea

Key Features

Tape Backing Material
Polytetrafluoroethylene Coated Cloth
Color
Brown
Imperial Tape Length
5 yd
Imperial Tape Width
1 in
Metric Tape Length
4.6 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5451
Zoro #
G7763798
UPC #
888519020074
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
1 in
Metric Tape Length
4.6 m
Metric Tape Width
25.4 mm
Tape Thickness
3.2 mil
Diameter
1.513 in
Length
5 yd
Width
1 in

Details

Item
Cloth Tape
Tape Backing Material
Polytetrafluoroethylene Coated Cloth
Color
Brown
Series
5451
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
100 lb-in
Material
PTFE Impregnated Fiberglass
Tape Elongation
5 %
Adhesion Strength
28 oz/in
Duct Tape Grade
Light-Duty
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Performance Temp.
-100 Degrees to 500 Degrees F
Adhesion to Steel
28 oz/in
Tape Brand
3M(TM)
Clean Removal Time
Not Rated
Tape Type
Slick Surface Tape
Brand and Series
3M 5451
Minimum Tape Performance Temperature
-100 Degrees F
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Abrasion-Resistant
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Environment
Indoor/Outdoor
Maximum Tape Performance Temperature
400 Degrees F
Product Form
Continuous Roll

Description

Adhesion to Steel 28 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Continuous Roll, Series 5451, Tape Adhesive Material Silicone, Tape Backing Material Polytetrafluoroethylene Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 3.2 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.