Zoro Homepage

Cloth Tape, Brown, 5 yd L, 12 in W

  • Mfr # 5453

  • Zoro # G4243312


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Tape Backing Material
Polytetrafluoroethylene Coated Cloth
Imperial Tape Length
5 yd
Imperial Tape Width
12 in
Metric Tape Length
4.6 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5453
Zoro #
G4243312
UPC #
888519020234
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
12 in
Metric Tape Length
4.6 m
Metric Tape Width
304.8 mm
Tape Thickness
6 mil
Diameter
1.514 in
Width
12 in
Length
5 yd
Overall Diameter
1 5/8 in

Description

Adhesion to Steel 55 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Continuous Roll, Series 5453, Tape Adhesive Material Silicone, Tape Backing Material Polytetrafluoroethylene Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 6 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.