Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Glass, White, 1" x 60 yd., PK9

  • Mfr # 361

  • Zoro # G1963619


product price: $1,143.99
/pk 9, $127.11/ea
Free Shipping & Returns

Key Features

Tape Color
White
Color
White
Tape Shape
Circle
Tape Thickness
7.5 mil
Tensile Strength
146 lb./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361
Zoro #
G1963619
UPC #
51128577653
Country of Origin
United States

Dimensions

Tape Thickness
7.5 mil
Length
60 yd.
Duct Tape Thickness
6.4 mil
Duct Tape Length
60 yd
Duct Tape Width
1 in
Width
1"
Thickness
7.5 mil
Imperial Tape Length
60 yd

Details

Item
Cloth Tape
Tape Color
White
Color
White
Tape Shape
Circle
Tensile Strength
146 lb./in.
Material
Silicone (Adhesive), Glass Cloth (Backing)
Adhesion Strength
38 oz./in.
Features
Used for Applications Requiring High Temperature Resistance, High Adhesion, High Tensile Strength, Good Holding Power and a Very Strong, Abrasion- Resistant Backing; Used as Permanent Sealing of High Temperature Ducts or Chambers
Shape
Continuous Roll
Performance Temp.
-65 Degrees to 450 Degrees F
Tape Backing Material
Glass Cloth
Number of Adhesive Sides
1
Tape Adhesive Format
1
Tape Adhesive
Silicone

Description

Tape Backing Material Glass Cloth, Tape Color White, Tape Shape Circle, Cloth Tape, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.