Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Tan, 5 yd L, 1/2 in W

  • Mfr # 5153

  • Zoro # G4236784


product price: $22.59
/ea

Key Features

Color
Light Brown
Tape Backing Material
Polytetrafluoroethylene Coated Cloth
Imperial Tape Length
5 yd
Imperial Tape Width
1/2 in
Metric Tape Length
4.6 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5153
Zoro #
G4236784
UPC #
888519019085
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
1/2 in
Metric Tape Length
4.6 m
Metric Tape Width
12.7 mm
Tape Thickness
5.3 mil
Diameter
1.514 in
Length
5 yd
Width
0.5 in

Details

Item
Cloth Tape
Color
Light Brown
Tape Backing Material
Polytetrafluoroethylene Coated Cloth
Series
5153
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
150 lb-in
Material
PTFE Impregnated Fiberglass
Tape Application
Heat Sealing Machines, Ironing and Pressing Equipment, Lining Conveying Chutes, Troughs and Ducts, Covering Rollers, Drums, Turnbars and Formers on Stitches, Binders
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Performance Temp.
-100 Degrees to 500 Degrees F
Adhesion Strength
35 oz/in
Duct Tape Grade
Light-Duty
Tape Elongation
5%
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Brand and Series
3M 5153
Tape Brand
3M(TM)
Product Form
Continuous Roll
Maximum Tape Performance Temperature
500 Degrees F
Environment
Indoor/Outdoor
Adhesion to Steel
35 oz/in
Minimum Tape Performance Temperature
-100 Degrees F
Tape Type
Slick Surface Tape
Clean Removal Time
Not Rated
Tape Resistance Properties
Abrasion-Resistant
Tape Adhesive Format
Single-Sided

Description

Adhesion to Steel 35 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Continuous Roll, Series 5153, Tape Adhesive Material Silicone, Tape Backing Material Polytetrafluoroethylene Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5.3 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.