Zoro Homepage

Cloth Tape, White, 36 yd L, 1 in W, PK12

  • Mfr # 5401-1

  • Zoro # G5487212


product price: $2,061.99
/pk 12, $171.83/ea
Free Shipping & Returns

Key Features

Tape Color Family
Brown
Tape Color
White
Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Material
Fiberglass Reinforced Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5401-1
Zoro #
G5487212
UPC #
00051115250897
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Metric Tape Length
32.9 m
Metric Tape Width
25.4 mm
Duct Tape Length
36 yd
Duct Tape Thickness
9.3 mil
Duct Tape Width
1 in
Tape Thickness
9.3 mil

Details

Item
Cloth Tape
Tape Color Family
Brown
Tape Color
White
Material
Fiberglass Reinforced Silicone
Tensile Strength
220 lb-in
Duct Tape Adhesive
Silicone
Duct Tape Primary Material
Coated Cloth
Color
Tan
Tape Backing Material
Silicone Coated Cloth
Duct Tape Grade
Utility
Tape Adhesive Material
Silicone
Series
5401
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Adhesion Strength
12 oz/in
Performance Temp.
32 Degrees to 300 Degrees F
Tape Adhesive
Silicone
Tape Tensile Strength
220 lb/in
Tape Elongation
7 %
Features
Painting
Number of Adhesive Sides
1
Environment
Indoor
Common Industry
Assembly and Manufacturing
Tape Type
Slick Surface Tape
Maximum Tape Performance Temperature
300 Degrees F
Brand and Series
3M 5401
Temperature Range
32 Degrees to 300 Degrees F
Product Form
Continuous Roll
Clean Removal Time
Not Rated
Tape Sub-Type
Silicone Slick Surface Glass Cloth Tape
Tape Backing Construction
Cloth
Specifications Met
ASTM
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
32 Degrees F
Tape Brand
3M(TM)
Adhesion to Steel
12 oz/in

Description

Adhesion to Steel 12 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly and Manufacturing, Environment Indoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Continuous Roll, Series 5401, Tape Adhesive Material Silicone, Tape Backing Material Silicone Coated Cloth, Tape Color White, Tape Sub-Type Silicone Slick Surface Glass Cloth Tape, Tape Thickness 9.3 mil, Slick Surface Tape, Maximum Tape Performance Temperature 300 Degrees F, Metric Tape Length 32.9 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.