Zoro Homepage

Cloth Tape, White, 36 yd L, 2 in W, PK24

  • Mfr # 398FR

  • Zoro # G5577031


product price: $1,685.99
/pk 24, $70.25/ea
Free Shipping & Returns

Key Features

Tape Color
White
Series
398FR
Tape Thickness
7 mil
Performance Temp.
-20 Degrees to 250 Degrees F
Tape Tensile Strength
130 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398FR
Zoro #
G5577031
UPC #
00021200966729
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
2"
Length
36 yd.
Duct Tape Length
36 yd
Duct Tape Width
2 in
Diameter
4.7656 in
Imperial Tape Length
36 yd
Metric Tape Width
50.8 mm
Imperial Tape Width
2 in
Metric Tape Length
32.2 m

Description

Adhesion to Steel 38 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Aviation, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Continuous Roll, Series 398FR, Tape Adhesive Material Acrylic, Tape Backing Material Fiberglass Cloth, Tape Color White, Tape Sub-Type High-Temperature Sealing Glass Cloth Tape, Tape Thickness 7 mil, Sealing Tape, Maximum Tape Performance Temperature 250 Degrees F, Metric Tape Length 32.2 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.