Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, White, 60 yd L, 1 in W

  • Mfr # 361

  • Zoro # G1392185


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
White
Imperial Tape Length
60 yd
Imperial Tape Width
1 in
Metric Tape Length
54.9 m
Metric Tape Width
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361
Zoro #
G1392185
UPC #
00021200030178
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 in
Metric Tape Length
54.9 m
Metric Tape Width
25.4 mm
Tape Thickness
6.4 mil
Width
1"
Length
60 yd.

Details

Item
Cloth Tape
Color
White
Series
361
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
182 lb-in
Material
Silicone (Adhesive), Glass Cloth (Backing)
Adhesion Strength
38 oz/in
Duct Tape Grade
Utility
Standards
FAR 25.853
Performance Temp.
-65 Degrees to 450 Degrees F
Features
Roofing
Tape Elongation
10 %
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
450 Degrees F
Adhesion to Steel
38 oz/in
Tape Brand
3M(TM)
Product Form
Continuous Roll
Tape Backing Material
Fiberglass Cloth
Environment
Indoor/Outdoor
Tape Type
Sealing Tape
Minimum Tape Performance Temperature
-65 Degrees F
Common Industry
Aerospace, Assembly and Manufacturing, Automotive, General Maintenance and Repair, Marine, Military, Warehouse
Brand and Series
3M 361
Tape Resistance Properties
Abrasion-Resistant, High Temperature-Resistant
Clean Removal Time
Not Rated
For Temperature Application
High Temperature

Description

Adhesion to Steel 38 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Aerospace, Assembly and Manufacturing, Automotive, General Maintenance and Repair, Marine, Military, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Continuous Roll, Series 361, Tape Adhesive Material Silicone, Tape Backing Material Fiberglass Cloth, Tape Color White, Tape Sub-Type High-Temperature Sealing Glass Cloth Tape, Tape Thickness 6.4 mil, Sealing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.