Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, White, 60 yd L, 1/2 in W

  • Mfr # 361

  • Zoro # G4243215


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Tape Color Family
White
Tape Color
White
Imperial Tape Length
60 yd
Imperial Tape Width
1/2 in
Material
Silicone (Adhesive), Glass Cloth (Backing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361
Zoro #
G4243215
UPC #
888519015353
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1/2 in
Metric Tape Length
54.9 m
Metric Tape Width
12.7 mm
Duct Tape Length
60 yd
Duct Tape Thickness
6.4 mil
Duct Tape Width
0.5 in
Tape Thickness
6.4 mil
Diameter
3.148 in
Width
1/2"
Length
60 yd.
Thickness
7.5 mil
Overall Diameter
3 1/4 in

Details

Tape Color Family
White
Item
Cloth Tape
Tape Color
White
Material
Silicone (Adhesive), Glass Cloth (Backing)
Tensile Strength
182 lb-in
Duct Tape Adhesive
Silicone
Duct Tape Primary Material
Cloth
Color
White
Tape Backing Material
Fiberglass Cloth
Duct Tape Grade
Light-Duty
Tape Adhesive Material
Silicone
Series
361
Features
Used for Applications Requiring High Temperature Resistance, High Adhesion, High Tensile Strength, Good Holding Power and a Very Strong, Abrasion- Resistant Backing; Used as Permanent Sealing of High Temperature Ducts or Chambers
Performance Temp.
-65 Degrees to 450 Degrees F
Duct Tape Type
Cloth Tape
Tape Adhesive
Silicone
Adhesion Strength
38 oz/in
Standards
FAR 25.853(a)
Shape
Continuous Roll
Tape Tensile Strength
182 lb/in
Tape Elongation
10 %
Number of Adhesive Sides
1
Clean Removal Time
Not Rated
Specifications Met
FAR
Tape Backing Construction
Cloth
Temperature Range
-65 Degrees to 450 Degrees F
Tape Type
Sealing Tape
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Adhesion to Steel
38 oz/in
Tape Sub-Type
High-Temperature Sealing Glass Cloth Tape
Environment
Indoor/Outdoor
Maximum Tape Performance Temperature
450 Degrees F
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Brand and Series
3M 361
Minimum Tape Performance Temperature
-65 Degrees F
Tape Brand
3M(TM)
For Temperature Application
High Temperature

Description

Adhesion to Steel 38 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1/2 in, Continuous Roll, Series 361, Tape Adhesive Material Silicone, Tape Backing Material Fiberglass Cloth, Tape Color White, Tape Sub-Type High-Temperature Sealing Glass Cloth Tape, Tape Thickness 6.4 mil, Sealing Tape, Maximum Tape Performance Temperature 450 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.