
Cloth Utility Roll, 1-1/2" x 50 yd., 5028
Mfr # MMM5028
Zoro # G5851089
product price: $123.15
/ea
Free Shipping & Returns
Key Features
Overall Length
50 ft
Overall Width
1.5 in
Abrasive Material
Aluminum Oxide
Grit
120
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMM5028
Zoro #
G5851089
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 ft
Overall Width
1.5 in
Details
Item
Cloth Utility Roll,1-1/2" x 50 yd.,5028
Abrasive Material
Aluminum Oxide
Grit
120
Color
Gray
Application
Surface Preparation, Deburring, Finishing
For Use On
Paint
Flex Type
Full-flex
Bond Type
Glue
Coat Type
Closed Coat
Description
Cloth Utility Roll,1-1/2 In. x 50 yd.,5028
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.