Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ClothTape, White, 60ydL, 3/4inW, PK48

  • Mfr # 361

  • Zoro # G9182461


product price: $4,637.99
/pk 48, $96.62/ea
Free Shipping & Returns

Key Features

Tape Color Family
White
Tape Color
White
Imperial Tape Length
60 yd
Imperial Tape Width
3/4 in
Material
Silicone (Adhesive), Glass Cloth (Backing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361
Zoro #
G9182461
UPC #
00021200030161
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
3/4 in
Metric Tape Length
54.9 m
Metric Tape Width
19.05 mm
Duct Tape Length
55 m
Duct Tape Thickness
5.0 mil
Duct Tape Width
19 mm
Tape Thickness
6.4 mil
Thickness
7.5 mil
Length
55m
Width
19mm

Details

Item
Cloth Tape
Tape Color Family
White
Tape Color
White
Material
Silicone (Adhesive), Glass Cloth (Backing)
Tensile Strength
146 lb-in
Duct Tape Adhesive
Silicone
Color
White
Tape Backing Material
Fiberglass Cloth
Duct Tape Grade
Premium
Tape Adhesive Material
Silicone
Series
361
Tape Adhesive
Silicone
Duct Tape Type
Cloth Tape
Shape
Continuous Roll
Adhesion Strength
38 oz/in
Performance Temp.
Up to 450 Degrees F
Standards
FAR 25.853
Features
Roofing
Tape Tensile Strength
146 lb/in
Tape Elongation
10 %
Number of Adhesive Sides
1
Tape Brand
3M(TM)
Clean Removal Time
Not Rated
Tape Resistance Properties
Abrasion-Resistant, High Temperature-Resistant
Tape Type
Sealing Tape
Specifications Met
FAR
Adhesion to Steel
30 oz/in
Environment
Indoor/Outdoor
Tape Backing Construction
Cloth
Minimum Tape Performance Temperature
-65 Degrees F
Brand and Series
3M 361
Tape Adhesive Format
Single-Sided
Temperature Range
-65 Degrees to 450 Degrees F
Maximum Tape Performance Temperature
450 Degrees F
Common Industry
Aerospace, Assembly and Manufacturing, Automotive, General Maintenance and Repair, Marine, Military, Warehouse
Tape Sub-Type
High-Temperature Sealing Glass Cloth Tape
Product Form
Continuous Roll
For Temperature Application
High Temperature

Description

Adhesion to Steel 30 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Aerospace, Assembly and Manufacturing, Automotive, General Maintenance and Repair, Marine, Military, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 3/4 in, Continuous Roll, Series 361, Tape Adhesive Material Silicone, Tape Backing Material Fiberglass Cloth, Tape Color White, Tape Sub-Type High-Temperature Sealing Glass Cloth Tape, Tape Thickness 6.4 mil, Sealing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.