
Cn Snding Disc 360L, 01706, 5 in P28, PK500, 5" Dia, Multi-Hole, Aluminum Oxide, P280 Grit
Mfr # 7100028668
Zoro # G5136597
product price:Â $434.99
/pk 500, $0.87/ea
Free Shipping & Returns
Key Features
Disc Diameter
5"
Vacuum Hole Design
Multi-Hole
Abrasive Material
Aluminum Oxide
Grit
P280
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100028668
Zoro #
G5136597
UPC #
00051131017061
Country of Origin
United States
Dimensions
Disc Diameter
5"
Details
Vacuum Hole Design
Multi-Hole
Abrasive Material
Aluminum Oxide
Grit
P280
Abrasive Type
Open Coat
Item
Cn Snding Disc 360L,01706,5 in P28,PK500
Description
Cn Snding Disc 360L,01706,5 in P28,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.