Zoro Homepage

Coated Gloves, Foam Nitrile, Palm, Brown, L 120 PK

  • Mfr # CGL-GU

  • Zoro # G2321267


product price: $823.99
/pk 120, $6.87/ea
Free Shipping & Returns

Key Features

Color
Brown
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Standards
EN388
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGL-GU
Zoro #
G2321267
UPC #
00054007989554
Country of Origin
Korea, Republic of

Dimensions

Glove Size
L
Size
L

Details

Item
Coated Gloves
Color
Brown
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Standards
EN388

Description

Comfort Grip Glove,General Use,L,PK120, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.