Zoro Homepage

Coiled Airline Hose, 50 ft.

  • Mfr # W-2929-50

  • Zoro # G4900271


product price: $466.99
/ea
Free Shipping & Returns

Key Features

For Use With
Breathing Air Compressor
Material
Nylon
Includes
MPT on Both Ends to Accept 1/4" FPT Fittings
Standards
NIOSH Approved
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-2929-50
Zoro #
G4900271
UPC #
00051138162108
Country of Origin
United States

Dimensions

Length
50 ft
Hose Inside Diameter
3/8 in

Details

Item
Coiled Airline Hose
For Use With
Breathing Air Compressor
Material
Nylon
Includes
MPT on Both Ends to Accept 1/4" FPT Fittings
Standards
NIOSH Approved
Couplers
Industrial Interchange
Maximum Pressure
125 psi
Hose Color
Blue
System Type
SAR System
Fittings
1/4 in MPT

Description

Coiled Airline Hose, 50 ft Hose Length, SAR System, Includes MPT on Both Ends to Accept 1/4 In. FPT Fittings, 125 psi Maximum Pressure, NIOSH Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.