Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Protection Coated Gloves, Nitrile Palm, Black/Gray, L

  • Mfr # CGL-W

  • Zoro # G2321413


product price: $1,349.99
/pk 96, $14.06/ea
Free Shipping & Returns

Key Features

Size
L
Color
Black/Gray
Palm Material
Nitrile
Coating Material
Nitrile Foam
Cuff
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGL-W
Zoro #
G2321413
UPC #
00054007991519
Country of Origin
Korea, Republic of

Dimensions

Size
L

Details

Item
Cold Protection Coated Gloves
Color
Black/Gray
Palm Material
Nitrile
Coating Material
Nitrile Foam
Cuff
Knit Wrist
Closure Type
Elastic
Back Material
Nylon
Application
Working With Sharp Tools or Edges
Cuff Style
elastic knit wrist

Description

Comfort Grip Glove,Winter,L,PK96, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.