
Cold Shrink Insulator, 2:1 I.D. Shrink Ratio, 1.19 in I.D. Before Shrinking, Black, 9 in
Mfr # 8426-9M
Zoro # G515754785
product price: $47.59
/eaKey Features
Shrink Ratio
2:1
Material
EPDM Rubber
Color
Black
Temp. Range
-40 Degrees F to 194 Degrees F
Features
Ozone Resistant, Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8426-9M
Zoro #
G515754785
UPC #
00054007434368
Country of Origin
United States
Dimensions
Length
9 in
Wall Thickness After Shrinking
3.8 mm
Use With Wire Size
2/0 AWG
Details
Item
Cold Shrink Insulator
Shrink Ratio
2:1
Material
EPDM Rubber
Color
Black
Temp. Range
-40 Degrees F to 194 Degrees F
Features
Ozone Resistant, Water Resistant
Standards
ANSI C119.1, RoHS 2011/65/EU, Western Underground Guide 2.14
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
194 Degrees F
Flame Retardant
No
I.D. Before Shrinking
1.19 in
I.D. After Shrinking
0.4 in
Shrink Tubing Properties
Acid and Alkali Resistant
Description
Shrink Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.