Cold Shrink Insulator, 3:1 I.D. Shrink Ratio, 2.22 in I.D. Before Shrinking, Black, 8.8 in

  • Mfr # QI-20/44-195-S

  • Zoro # G115754765


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
EPDM Rubber
Color
Black
Temp. Range
-40 Degrees F to 194 Degrees F
I.D. After Shrinking
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI-20/44-195-S
Zoro #
G115754765
UPC #
00051128586020
Country of Origin
United States

Dimensions

Length
8.8 in
Use With Wire Size
1 AWG to 8 AWG
Wall Thickness After Shrinking
4.32 mm

Details

Item
Cold Shrink Insulator
Shrink Ratio
3:1
Material
EPDM Rubber
Color
Black
Temp. Range
-40 Degrees F to 194 Degrees F
I.D. After Shrinking
0.75 in
Features
Water Resistant
I.D. Before Shrinking
2.22 in
Package Style
Individual Pieces
Max. Temp. Rating
194 Degrees F
Min. Temp. Rating
-40 Degrees F
Flame Retardant
No
Standards
ANSI C-119.1, RoHS 2011/65/EU
Shrink Tubing Properties
Acid and Alkali Resistant

Description

Shrink Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.